Shop All Paint Roller Covers
Wooster
Paint Roller Cover, 1/4" dia. Core, PK10
Mfr # R117-4
Zoro # G410865302
product price: $12.29
/pk 10, $1.23/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Microfiber Fabric
- Paint Type Enamels, Paints, Stains
- Nap Size 3/8 in
- Includes (6) Mini Rollers
- Surface Texture Semi-Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R117-4
- Zoro # G410865302
- UPC # 071497189790
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Nap Size | 3/8 in |
Overall Length | 4 in |
Core Diameter | 1/4 in |
Details
Item | Paint Roller Cover |
Cover Material | Microfiber Fabric |
Paint Type | Enamels, Paints, Stains |
Includes | (6) Mini Rollers |
Surface Texture | Semi-Smooth |
Cover Type | Mini |
Compatible Roller Frame Style | Rod |
For Use With | Paints, Stains and Enamels |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Smooth, Compatible Roller Frame Style Rod, 4 in Overall Length, 3/8 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Enamels, Paints, Stains, Core Diameter 1/4 in, Cover Material Microfiber Fabric, For Use With Paints, Stains and Enamels, Includes (6) Mini Rollers, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-PRO 4" Paint Roller Cover, 1-1/4" Nap, Polyester, 36 PK (433-4)
- SIKKENS LV262 Multi-Substrate Epoxy Primer Grey (565479)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Alkyd Base, Navy Gray, 1 gal (255613)
- TITAN Gravity Feed Hvlp Spray Gun, 1.8mm, 190 (TIT19018)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-14)
- WOOSTER 7" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R243-7)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric (RR643)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Knit Fabric (00R2730090)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R562)
- WOOSTER 9" Paint Roller Cover, 1/8" Nap, Foam, 2 PK (R730-9)
- WOOSTER 14" Paint Roller Cover, 3/16" Nap, Woven Fabric (RR665-14)
- Wooster Paint Roller Covers