Shop All Paint Roller Covers
Wooster
Paint Roller Cover, 1/4" dia. Core, PK10
Mfr # R116-6
Zoro # G310865297
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Polyamide Yarn
- Paint Type Flat Paints, Sizing's, Stains
- Overall Length 6 in
- Compatible Roller Frame Style Rod
- For Use With Flat Paints, Stains and Sizing's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R116-6
- Zoro # G310865297
- UPC # 071497189561
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Overall Length | 6 in |
Core Diameter | 1/4 in |
Nap Size | 5/16 in |
Details
Item | Paint Roller Cover |
Cover Material | Polyamide Yarn |
Paint Type | Flat Paints, Sizing's, Stains |
Compatible Roller Frame Style | Rod |
For Use With | Flat Paints, Stains and Sizing's |
Cover Type | Mini |
Surface Texture | Smooth |
Includes | (6) Mini Rollers |
Surface Material | Brick, Concrete, Drywall, Masonry |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Rod, 6 in Overall Length, 5/16 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Paint Type Flat Paints, Sizing's, Stains, Core Diameter 1/4 in, Cover Material Polyamide Yarn, For Use With Flat Paints, Stains and Sizing's, Includes (6) Mini Rollers, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVOGRAN Kutzit Methylene Chloride Free Stripper 1 qt (01242)
- LINZER Roller Mini Woven Wht 3/8X4In (MR 101-5 4IN)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Utility Yellow, Water -Based (A03801004)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Fluorescent Green (266574)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR666)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap Nap, Fabric (R232)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (R337)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Mohair, 2 PK (RR304-6 1/2)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric (RR303-6 1/2)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Woven Fabric (RR644-18)
- PINPOINT 670142 14 x .37 In. Paint Roller Covers (PI3664574)
- Wooster Paint Rollers and Frames