Shop All Paint Grids
Wooster
Paint Grid, Wire, 9in.L., 7-1/2in.W.
Mfr # R003
Zoro # G0466597
original price:
$6.77
9% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 gal
- Material Wire
- Length 9 in
- Width 7 1/2 in
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R003
- Zoro # G0466597
- UPC # 71497666185
- Country of Origin China
- Category Paint Grids
Dimensions
Length | 9 in |
Width | 7 1/2 in |
Details
Item | Paint Grid |
Capacity | 2 gal |
Material | Wire |
Thickness | 1/8 in |
Color | Silver |
For Use With | 2 gal Buckets |
Product Type | Paint Grid |
Description
Paint Grid, Material Wire, Capacity 2 gal, Length 9 in, Width 7 1/2 in, Color Silver, Thickness 1/8 in, For Use With 2 gal Buckets, Product Type Paint Grid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (140624022)
- DEROYAL Reusable Paint Strainer, 21 x 20 In, PK2 (PS5)
- ZINSSER 1 Gal White Shieldz Universal Wallcovering Primer Sealer (02501)
- DUPLI-COLOR Automotive Coating, Clear, 12 oz (EDA169207)
- WOOSTER Acme 5-gallon Grid 10in Wx12in L (F0011)
- WOOSTER F0001 5 gal. Acme Deluxe Grid (71497148278)
- WOOSTER Paint Grid Wire, 10 In. (F0001)
- WOOSTER Paint Screen (R007)
- WOOSTER 2 Gal Metal Grid 2-Gallon Metal Grid (00R0030000)
- WOOSTER 5 Gal Bucket Grid Screen F0001 (0F00010000)
- PREMIER Paint Grid, 1 gal., 8-5/8in L x 4-1/2in W (PA-86231)
- Wooster Paint Grids