Shop All Paint Grids
Wooster
Paint Grid Wire, 10 In.
Mfr # F0001
Zoro # G0621485
product price: $4.09
/ea
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Material Wire
- Length 11 1/2 in
- Width 10 in
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F0001
- Zoro # G0621485
- UPC # 71497148278
- Country of Origin China
- Category Paint Grids
Dimensions
Length | 11 1/2 in |
Width | 10 in |
Diameter | 10 in |
Details
Capacity | 5 gal |
Item | Paint Grid Wire |
Material | Wire |
Thickness | 1/8 in |
Color | Silver |
For Use With | 5 gal Buckets |
Product Type | Paint Grid Wire |
Description
Paint Grid Wire, Material Wire, Capacity 5 gal, Length 11 1/2 in, Width 10 in, Color Silver, Thickness 1/8 in, For Use With 5 gal Buckets, Product Type Paint Grid Wire, Diameter 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Paint Brsh Clrct Elt 3" (144152830)
- VARATHANE WOOD STN VINT AQUA QT (297427)
- PREMIER Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (9JF)
- TRIMACO 12' x 15' SuperTuff Canvas Drop Cloth, 10-Ounce Premium (51123)
- WOOSTER 5 Gal Bucket Grid Screen F0001 (0F00010000)
- WOOSTER 1 Gal Bucket Grid R008 (00R0080000)
- WOOSTER Paint Screen (R007)
- WOOSTER 5 Gal Acme Bucket Grid Screen (0F00110000)
- WOOSTER Paint Grid, Wire, 9in.L., 7-1/2in.W. (R003)
- WOOSTER Paint Grid, Green (R008)
- PREMIER Roller Grid (5GGSS)
- Wooster Paint Grids