Shop All Paint Grids
Wooster
Paint Grid, Green
Mfr # R008
Zoro # G3419805
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Color Green
- For Use With 1 gal Paint Cans
- Length 9 in
- Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R008
- Zoro # G3419805
- UPC # 71497148131
- Country of Origin United States
- Category Paint Grids
Dimensions
Length | 9 in |
Width | 5 1/4 in |
Details
Capacity | 1 gal |
Color | Green |
For Use With | 1 gal Paint Cans |
Item | Paint Grid |
Thickness | 3/16 in |
Material | Polypropylene |
Product Type | Paint Grid |
Description
Paint Grid, Material Polypropylene, Capacity 1 gal, Length 9 in, Width 5 1/4 in, Color Green, Thickness 3/16 in, For Use With 1 gal Paint Cans, Product Type Paint Grid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Brilliant White, Water -Based (T03901004)
- PREMIER 4" Wall Paint Brush, Polyester Bristle, Hardwood Handle (17315)
- RUST-OLEUM Inverted Marking Paint, 26 Oz, White, Solvent -Based (350997)
- THE BRUSH MAN 9” Heavy Duty Roller Frame, 5/16” Stem, 12PK (RF9HD)
- WOOSTER Paint Grid, Wire, 9in.L., 7-1/2in.W. (R003)
- WOOSTER 5 Gal Acme Bucket Grid Screen (0F00110000)
- WOOSTER Acme 5-gallon Grid 10in Wx12in L (F0011)
- WOOSTER Paint Screen (R007)
- WOOSTER F0001 5 gal. Acme Deluxe Grid (71497148278)
- WOOSTER 1 Gal Bucket Grid R008 (00R0080000)
- PREMIER 10" Bucket Grid 5-Gallon 2 Sided Metal Mesh (2SD 5GG)
- Wooster Paint Trays and Buckets