Shop All Paint Brushes
Wooster
Paint Brush Set, Artist Brush, 1/2 in, 1/4 in, #2, #4, Natural, Camel Hair, 5 PK
Mfr # F5105
Zoro # G2712692
product price: $5.65
/pk 5, $1.13/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Brush Size (1) Each 1/2" Flat Bristle, Camel #2 Round, #4 Round, 1/4" Flat, 1/2" Flat
- Basic Bristle Material Natural
- Bristle Material Camel Hair
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F5105
- Zoro # G2712692
- UPC # 71497117632
- Country of Origin Taiwan, Province of China
- Category Paint Brushes
Dimensions
Brush Size | (1) Each 1/2" Flat Bristle, Camel #2 Round, #4 Round, 1/4" Flat, 1/2" Flat |
Brush Length | 10 mm, 13 mm, 19 mm, 24 mm, 25 1/2 mm |
Bristle Length | 10.0 mm, 13.0 mm, 19.0 mm, 24.0 mm, 25.5 mm |
Overall Length | 7-7/8" |
Brush Number Size | #2, #4 |
Description
Paint Brush Set, Brush Style Artist, Filament Type Natural, Filament Material Camel Hair, Brush Size 1/2 in, #2, #4, 1/4 in, Bristle Thickness 2 mm, 2 11/16 mm, 4 mm, Bristle Length 10 mm, 13 mm, 19 mm, 24 mm, 25 1/2 mm, Bristle Stiffness Soft, Handle Type Artist, Basic Handle Material Wood, For Paint or Coating Type Glues, Paints, Pastes, Varnishes, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Surface Texture Medium, Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Paint, Waterborne Resin, Black, Flat Finish (K000Z5931-20)
- CAL-TINT II 16 Oz 830-0802 Bulletin Red Cal-Tint II Universal Colorant (830-0802)
- ECO ADVANCE Concrete/Masonry Waterproofer, 1 Gallon (EACON128PD)
- BEDFORD PRECISION PARTS Bedford Precision 1/4in Hose Fitting x 3/8in NPSf, Replacement Part for Graco / Devilbiss / Binks (12-306)
- WOOSTER #5 Artist Paint Brush, Camel Hair Bristle (F1624)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-1 1/2)
- WOOSTER 3" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1222)
- WOOSTER 4" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-4)
- WOOSTER 2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1 (4187-2)
- WOOSTER 3" Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4410-3)
- PRO SOLUTIONS Paint Brush Set, 2-Piece (22251)
- Wooster Paint Brushes