Shop All Painting Tools
Wooster
Paint Brush Comb, 8 in. L, Tan
Mfr # 1832
Zoro # G4846856
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- For Use With Paint Brushes
- Length 8 in
- Material Polypropylene
- Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 1832
- Zoro # G4846856
- UPC # 71497184016
- Country of Origin United States
- Category Painting Tools
Dimensions
Length | 8 in |
Width | 7/8 in |
Details
Item | Paint Brush Comb |
Color | Tan |
For Use With | Paint Brushes |
Material | Polypropylene |
Thickness | 2 13/16 in |
Includes | Paint Brush Comb |
Product Type | Paint Brush Comb |
Description
Paint Brush Comb, Length 8 in, Width 7/8 in, Material Polypropylene, Includes Paint Brush Comb, For Use With Paint Brushes, Color Tan, Product Type Paint Brush Comb, Thickness 2 13/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GACO 1 Gal Desert GacoDeck Water-Based Elastomeric Top Coat (DT49)
- SLIPDOCTORS SlipDoctors - Stone Grip - Quart (S-TR-SGINDQT)
- PURDY Four-Piece Paint Kit (144810200)
- WOOSTER 9" Floor Coating Roller, Phenolic, 12 PK (R999-9)
- WOOSTER Sherlock Pole Maintenance Kit (FR950)
- WOOSTER R172 3 in. Magikorner Trimmer (731)
- WOOSTER Spiked Shoes (pair), 3/4in Sharp Spikes (R6106)
- WOOSTER WOOSTER FR950 Sherlock Pole Maintenance Kit (71497141187)
- WOOSTER 24 in. Bucket Lid 8624 (86240000)
- WOOSTER 4 Gal Bucket Lid 8626 (86260000)
- HANDY Paint Cup 1 Pt. Red Painter's Bucket with Hand Rest and Magnetic Brush Holder (1500)
- Wooster Painting Tools