Shop All Paint Brushes
Wooster
#5 Artist Paint Brush, Camel Hair Bristle, Wood Handle
Mfr # F1624 #5
Zoro # G2586495
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Camel Hair
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1624 #5
- Zoro # G2586495
- UPC # 71497178695
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #5 |
Bristle Length | 11.0 mm |
Overall Length | 7-13/16" |
Brush Number Size | #5 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Camel Hair |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 2 mm |
Basic Coating Type | Latex Based |
Paint Base Type | Water |
Application | Art Work |
For Paint or Coating Type | Watercolors |
Handle Color | Orange |
Handle Type | Artist |
Filament Material | Camel Hair |
Surface Material | Drywall, Metal, Wood |
Filament Type | Natural |
Bristle Thickness | 2 mm |
For Paint Base Type | Water |
Surface Texture | Medium, Smooth |
Description
Paint Brush, Brush Style Artist, Filament Type Natural, Filament Material Camel Hair, Brush Size #5, Bristle Thickness 2 mm, Bristle Length 11 mm, Bristle Stiffness Soft, Handle Type Artist, Basic Handle Material Wood, For Paint or Coating Type Watercolors, Surface Material Drywall, Metal, Wood, For Paint Base Type Water, Surface Texture Medium, Smooth, Application Art Work, Brush Number Size #5, Handle Color Orange, Handle Material Plastic, 7-13/16 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAINTLINE PaintLine PJSB Disposable Liners, 24PK (PJSB.MSTR LINER)
- GACO 5 Gal Adobe GacoDeck Water-Based Elastomeric Top Coat (DT18)
- MODERN MASTERS Metallic, Mystical Green, 6 Oz (ME43432)
- TRIMACO Dustproof Drop, Drapable, 7 oz., 6x8, PK12 (85355)
- WOOSTER #3 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1624 #3)
- WOOSTER #7 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1624-7)
- WOOSTER 3-1/8" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1 (4179-3 1/8)
- WOOSTER Wooster Brush Sherlock Roller Frame R017-9 (71497690791)
- WOOSTER 5224-2 2 in. Thin Angle Sash Paint Brush- Silver Tip (147958)
- WOOSTER 2" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle (Z1101-2)
- GORDON BRUSH Gordon Brush 375Np .38 In. Diameter .008 Nylon Applicator Brush Case of 25 (375NP)
- Wooster Paint Brushes