Shop All Paint Roller Covers
Wooster
Mohair Paint Roller Cover, Smooth, 4" L
Mfr # R119-4
Zoro # G708389718
product price: $12.25
/pk 10, $1.23/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Mohair
- Paint Type All Enamels, Varnishes
- Cover Type Mini
- Core Diameter 1/4 in
- Compatible Roller Frame Style Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R119-4
- Zoro # G708389718
- UPC # 71497189714
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Core Diameter | 1/4 in |
Nap Size | 1/4 in |
Overall Length | 4 in |
Details
Item | Mohair Paint Roller Cover |
Cover Material | Mohair |
Paint Type | All Enamels, Varnishes |
Cover Type | Mini |
Compatible Roller Frame Style | Rod |
Surface Texture | Smooth |
For Use With | Enamels, Polyurethanes, Varnishes |
Surface Material | Adhesives, Doors, Floors |
Sub Brand | MINI-KOTER |
Description
Mohair Paint Roller Cover, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Rod, 4 in Overall Length, 1/4 in Nap Size, Surface Material Adhesives, Doors, Floors, Paint Type All Enamels, Varnishes, Core Diameter 1/4 in, Cover Material Mohair, For Use With Enamels, Polyurethanes, Varnishes, Sub Brand MINI-KOTER, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Metal Paint Tray, 3 qt, 9" W (0008503400)
- PREMIER Z-Pro Assorted Artist Paint Brush Set (AR10105)
- RUST-OLEUM Universal Bonding Primer Gray, Flat Finish, 12 oz (330491)
- RUST-OLEUM GAL 20X Tint Resurfacer (300081)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric, 3 PK (RR726)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 5/16" Nap Nap, Microfiber, 2 PK (RR314)
- WOOSTER 6-1/2" Paint Roller Cover, 3/8" Nap Nap, Fabric (0RR3130064)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR925-4)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (RR925)
- WOOSTER 9" Paint Roller Cover, 1-1/2" Nap, Shearling (RR637-9)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric, 3 PK (RR724)
- Wooster Paint Rollers and Frames