Shop All Paint Roller Frames
Wooster
Mini Paint Roller Frame & Cover, Cage, Steel Handle, 3" Rollers
Mfr # R173-3
Zoro # G3869680
product price: $1.79
/ea
Sold in multiples of 24 for $42.96
$42.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 3"
- Handle Wire
- Handle Material Steel
- Style Cage
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R173-3
- Zoro # G3869680
- UPC # 71497644336
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 3" |
Details
Item | Mini Paint Roller Frame & Cover |
Handle | Wire |
Handle Material | Steel |
Style | Cage |
Shank Material | Steel |
Paint Type | All Paints, Stains, Varnishes |
Nap | 3/8" and 1/2" |
Description
Woolly Trim Roller 3in,3/8in Or 1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Paint Remover, Cleaners/Thinners, 1 gal. (315512)
- READY SEAL Wood Stn/Slr Rdwood 5G (520)
- ARROWORTHY Microfiber 4 x 4 in. Mini Paint Roller Cover, White, 3PK (1807882)
- SPRAYON 12.5 oz. Matte Gray Zinc Rich Galvanizing Compound (SC0740010)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (F0010-9)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 14" Rollers (R017)
- WOOSTER Mini Paint Roller Frame & Cover, Cage, Elastomeric Handle, 4-1/2" Rollers (RR115-4 1/2)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 4" Rollers (R017-4)
- WOOSTER Roller Gauge, 6 PK (R083)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 7" Rollers (R017)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers (R016)
- Wooster Paint Rollers and Frames