Shop All Paint Roller Frames
Wooster
Mini Paint Roller Frame, Cageless, Plastic Handle, 4" Rollers
Mfr # R011-4
Zoro # G1274465
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Handle Threaded
- Handle Material Plastic
- Style Cageless
- Shank Material Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R011-4
- Zoro # G1274465
- UPC # 71497190802
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 4" |
Shank Wire Size | 1/4 in |
Overall Length | 19 in |
Details
Item | Mini Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | Cageless |
Shank Material | Galvanized |
Includes | Threaded Grip |
Paint Type | All Paints |
Handle Type | Threaded |
Handle Color | Black |
Roller Frame Style | Wire |
Paint Roller Type | Roller Frame |
Roller Frame Type | Mini |
Description
Mini Paint Roller Frame, Roller Length 4 in, Roller Frame Style Wire, 19 in Overall Length, Paint Roller Type Roller Frame, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color Black, Includes Threaded Grip, Roller Frame Type Mini, Shank Material Galvanized, Shank Wire Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Khaki (HT 235)
- TOOLPRO Vine Foam Texture Roller Cover (TP15185)
- ZINSSER Primr+Sealr 1-2-3 2.5Gl (2025)
- CLAIRE-SPRAYWAY Graffiti Remover, 18 oz. wt., Red, RTU (CL870)
- WOOSTER Big Ben Frame Replacement Leg Set (R085)
- WOOSTER Roller Gauge, 6 PK (R083)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 7" Rollers (R017)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 9" Rollers (R017)
- WOOSTER Mini Paint Roller Frame, Cageless, Polypropylene Handle, 6" Rollers (R024-6)
- WOOSTER R189 4 in. Traffic Liner (71497663245)
- ARROWORTHY Frames 11In Mini Roller (RF 100 1100)
- Wooster Paint Rollers and Frames