Shop All Paint Roller Frames
Wooster
Mini Paint Roller Frame, Cage, Polypropylene Handle, 4-1/2", 6-1/2" Rollers
Mfr # BR028
Zoro # G3881968
original price:
$8.59
9% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 4-1/2", 6-1/2"
- Handle Threaded
- Handle Material Polypropylene
- Style Cage
- Shank Material Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # BR028
- Zoro # G3881968
- UPC # 71497175991
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 4-1/2", 6-1/2" |
Shank Wire Size | 3/8" |
Details
Item | Mini Paint Roller Frame |
Handle | Threaded |
Handle Material | Polypropylene |
Style | Cage |
Shank Material | Chrome Plated |
Description
Professional Jumbo-Koter Shergrip frame has a soft green Shergrip® handle which adds comfort . Threaded for extension pole use Sherlock GT® compatible. Solvent-resistant plastic cage extra-smooth rolling action
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLIFE Wolman Black Water-Based Wood Preservative 1 gal (14436A)
- WEILER 2" Chip Brush Paint Brush, China Hair Bristle, Wood Handle (97880)
- MTD Paint-Ym-Green (788-0665A)
- BLACK JACK Gardner Fence Post Gloss Black Asphalt Fence Paint 5 gal (9005-GA)
- WOOSTER Paint Roller Frame, Yoke, 12 to 18" Rollers (BR047-18)
- WOOSTER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 4" Rollers (R189)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers (R016)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 7" Rollers (R017)
- WOOSTER Mini Paint Roller Frame, Cageless, Polypropylene Handle, 6" Rollers (R024-6)
- WOOSTER R012 4 in. Mini Koter Frame (151342)
- PURDY 6-1/2" x 3/8" Nap White Dove Mini-Roller Cover, Dralon with 14" Frame (140765014)
- Wooster Paint Roller Frames