Shop All Paint Roller Frames
Wooster
Mini Paint Roller Frame, Cage, Plastic Handle, 4-1/2", 6-1/2" Rollers
Mfr # RR013
Zoro # G3351293
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4-1/2", 6-1/2"
- Handle Threaded
- Handle Material Plastic
- Style Cage
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR013
- Zoro # G3351293
- UPC # 71497144225
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 4-1/2", 6-1/2" |
Shank Wire Size | 1/4" |
Overall Length | 12" |
Length | 12" |
Details
Item | Mini Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | Cage |
Shank Material | Steel |
Features | Chrome-Plated 1/4 in Shank, Extra-Smooth Rolling Action, Full-Size Polypropylene Grip with Reinforced Threads, Sherlock GT Compatible, Solvent-Resistant Plastic Cage |
Plating | Chrome |
Paint Type | All Paints |
Includes | Polypropylene Grip with Reinforced Threads |
For Use With | Mini Roller |
Roller Frame Type | Standard |
Roller Frame Style | Cage |
Paint Roller Type | Roller Frame End Cap |
Handle Color | Green |
Handle Type | Threaded |
Description
Paint Roller Frame, Roller Length 4 1/2 in, 6 1/2 in, Roller Frame Style Cage, 12 in Overall Length, Paint Roller Type Roller Frame End Cap, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color Green, Includes Polypropylene Grip with Reinforced Threads, Plating Chrome, Roller Frame Type Standard, Shank Material Chrome Plated, Shank Wire Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD 7/8" Round Trim Paint Brush (13721)
- MINWAX Wood Finish Semi-Transparent Special Walnut Oil-Based Penetrating Wood Stain 1 gal (71006000)
- ZORO SELECT 9" Paint Roller Cover, 1/2" Nap, Acrylic (403T09)
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal., White, Dry Time: 2 to 24 hr (301992)
- WOOSTER BR006 9 in. Acme Cage Frame (71497633194)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 7" Rollers (R017-7)
- WOOSTER Paint Roller Frame, Polypropylene Handle, 18" Rollers (BR045)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (F0010-9)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 7" Rollers (F0010-7)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 7" Rollers (R016-7)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 9" Rollers (R017)
- Wooster Paint Roller Frames