Shop All Paint Roller Covers
Wooster
Mini Paint Roller Cover, Semi-Smooth, PK10
Mfr # R125-6
Zoro # G710354643
original price:
$13.35
10% off
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Woven Fabric
- Paint Type All Paints
- For Use With Rod Style Frames
- Nap Size 3/8 in
- Surface Texture Semi-Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R125-6
- Zoro # G710354643
- UPC # 70071497189607
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Nap Size | 3/8 in |
Overall Length | 6 in |
Core Diameter | 1/4 in |
Details
Item | Mini Paint Roller Cover |
Cover Material | Woven Fabric |
Paint Type | All Paints |
For Use With | Rod Style Frames |
Surface Texture | Semi-Smooth |
Cover Type | Mini |
Compatible Roller Frame Style | Rod |
Surface Material | Drywall |
Description
Mini Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Smooth, Compatible Roller Frame Style Rod, 6 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type All Paints, Core Diameter 1/4 in, Cover Material Woven Fabric, For Use With Rod Style Frames, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTI DIP SPRY 11OZ RED (11201-6)
- PREMIER Paint Tray Set Hp 6Pc (6DX)
- DEVILBISS AUTOMOTIVE REFINISHING SP-626-K5 SEPARATOR - GRAVITY - PK OF 5 (DV802522)
- WHIZZ GOLDSTRIPE MINI 10PK 4"" (25001F)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap Nap, Wool (0RR6330040)
- WOOSTER Cirrus X 1/2 (R184-18)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (RR925)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap Nap, Mohair/Polyester (R207)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR723-9)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR661-9)
- ZORO SELECT 6" Mini Paint Roller Cover, 1/2" Nap, Acrylic, 2 PK (403T18)
- Wooster Paint Rollers and Frames