Shop All Paint Trays & Liners
This Product is Discontinued
Wooster
Metal Paint Tray, 3 qt, 19" L, 4" D, 13" W (Discontinued)
Mfr # R405 - 13
Zoro # G4144071
This Product is Discontinued
Key Features
- Capacity 3 qt
- Material Metal
- Depth 4"
- Length 19"
- Width 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R405 - 13
- Zoro # G4144071
- UPC # 71497663481
- Country of Origin Canada
- Category Paint Trays & Liners
Dimensions
Depth | 4" |
Length | 19" |
Width | 13" |
Details
Item | Paint Tray |
Capacity | 3 qt |
Material | Metal |
Description
Heavy Gauge Paint Trays Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.