Wooster

Floor Preparation Solution, 4 oz.


product price: $6.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 4 oz
  • Color White
  • Container Size 4 oz
  • Fragrance Sweet
  • Container Type Bottle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 4 oz
Container Size 4 oz

Details

Item Floor Preparation Solution
Color White
Fragrance Sweet
Container Type Bottle
RTU Yield per Container 40 sq ft
For Use With Steam/Spray Cleaning, Floor Scrubbing Machines
Standards USDA
pH Value Alkaline
Flash Point 250 Degrees F
Rinse Required Yes
Low Foaming No
Minimum Drying Time 1 hr
Maximum Drying Time 8 hr
Nonflammable Yes
Properties Biodegradable, Nonflammable
pH Level 13
Biodegradable Yes
Cleaner Form Liquid
For Floor Type Ceramic, Porcelain, Rubber, Wood

Description

Floor Preparation Solution, Cleaner Form Liquid, Container Size 4 oz, Container Type Bottle, For Floor Type Ceramic, Porcelain, Rubber, Wood, Maximum Drying Time 8 hr, Minimum Drying Time 1 hr, pH Level 13, pH Value Alkaline, Properties Biodegradable, Nonflammable, Concentrated, Standards USDA, Color White, Flash Point 250 Degrees F, Fragrance Sweet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.