Shop All Painting Pads and Applicators
This Product is Discontinued
Wooster
Floor Applicator Pad, Lambskin, 16in. (Discontinued)
Mfr # RR412-16
Zoro # G0467647
This Product is Discontinued
Key Features
- Material Lambskin
- Size 16 in L x 4 in W
- Length 16 in
- Width 4 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR412-16
- Zoro # G0467647
- UPC # 071497145499
- Country of Origin China
- Category Painting Pads and Applicators
Dimensions
Size | 16 in L x 4 in W |
Length | 16 in |
Width | 4 in |
Details
Item | Floor Applicator Pad |
Material | Lambskin |
Color | Tan |
For Use With | Urethanes, Stains, Varnishes, Sealers, Floor Wax |
Nap | 1/2 in |
Includes | Threaded for Extension Pole Use |
Description
Floor Applicator Pad, Material Lambskin, Color Tan, For Use With Urethanes, Stains, Varnishes, Sealers, Floor Wax, Includes Threaded for Extension Pole Use, Size 16 in L x 4 in W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.