Shop All Paint Trays & Liners
Wooster
Deluxe Metal Roller Tray with 12 Clear-PET Form-Fitting Liners, 1 qt, 11 x 16.5 x 2.5, Bright Steel
Mfr # 0BR4960110
Zoro # G103475429
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Material Steel
- Color Bright Steel
- Weight 1.033 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 0BR4960110
- Zoro # G103475429
- UPC # 71497149473
- Country of Origin United States
- Category Paint Trays & Liners
Details
Capacity | 1 qt |
Material | Steel |
Color | Bright Steel |
Weight | 1.033 lbs |
Description
Heavy-duty tray makes every job easier, from painting to cleanup. Sturdy legs keep the tray level during use. Ideal for both hand-held and extension-pole rollers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9X12 Globe .3 Mil Plastic Drop Cloth (11040)
- DALTON Striping Paint, 5 gal., Yellow, Water -Based (5040)
- WOOSTER 3 Pack Pail Liners 8629 (86290000)
- COLORMAXX Spray Paint, Gloss, Smoke Gray, 12 oz (K05539007)
- WOOSTER Polypropylene Paint Tray, 2 qt, 14.5" L, 3 1/2" D, 11.25" W (R404)
- WOOSTER PET Recycled Plastic Paint Tray Liner, 1 gal, 14.25" L, 7" D, 18.5" W (BR415)
- WOOSTER 11" Paint Tray Liner 12pk. (BR496-11)
- WOOSTER Polypropylene Paint Tray, 1 qt, 14.5" L, 11.25" W (BR549)
- WOOSTER Quickn' Clean Quick N' Clean Wide Boy 5Pk Of Liners (00R4720000)
- WOOSTER Tray Liner, Fits Big Ben Tray (R478)
- PREMIER Plastic Mini Paint Tray, 2.75" L, 7" W (30)
- Wooster Paint Trays & Liners