Shop All Paint Trays & Liners
Wooster
Bucket-Tray Lid, 15" L, 1/2" H, 21-1/2" W
Mfr # BR416-14
Zoro # G210874788
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PET Recycled Plastic
- For Use With BR414
- Liner Type Lid
- Bucket Type Bucket
- Overall Width 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # BR416-14
- Zoro # G210874788
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Overall Width | 21 1/2 in |
Overall Height | 1/2 in |
Overall Length | 15 in |
Overall Depth | .5" |
Details
Item | Bucket-Tray Lid |
Material | PET Recycled Plastic |
For Use With | BR414 |
Liner Type | Lid |
Bucket Type | Bucket |
Lid Included | Yes |
Color | Clear |
Description
Bucket-Tray Lid, Tray Type Not Applicable, Bucket Type Bucket, Liner Type Lid, Capacity Not Applicable, Material PET Recycled Plastic, .5 In. Overall Depth, 15 in Overall Length, 21 1/2 in Overall Width, 1/2 in Overall Height, Not Applicable Diameter, Color Clear, For Use With BR414, Includes Not Applicable, Includes Brush Holder Not Applicable, Ladder Attachment Not Applicable, Lid Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Cup System Kit, 3 fl. oz. Capacity (26028)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9186402-4402)
- BEDFORD PRECISION PARTS Reversible Tip .035in Orifice, 12in-14in Fan, Replacement for Graco RAC 5 and Titan (33-7635)
- VARATHANE Ultimate Satin Crystal Clear Water-Based Polyurethane 1 gal (200231)
- WOOSTER PET Recycled Plastic Paint Tray Liner, 1 gal, 14.25" L, 7" D, 18.5" W (BR415)
- WOOSTER Metal Paint Tray, 1 qt, 16.38" L, 2" D, 11.38" W (R402)
- WOOSTER 11" Paint Tray Liner 12pk. (BR496-11)
- WOOSTER 3 Pack Pail Liners 8629 (86290000)
- WOOSTER Metal Paint Tray, 3 qt, 19.38" L, 4" D, 13.25" W (R405)
- WOOSTER Polypropylene Paint Tray, 1 gal, 14.5" L, 7" D, 21.5" W (BR414)
- LINZER Plastic 7 in. W X 12 in. L Disposable Paint Tray (RM 007)
- Wooster Paint Trays & Liners