Shop All Painting Tools
Wooster
9 position 160 Degree Brush and Tool Holder
Mfr # F6333
Zoro # G6149945
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Green
- For Use With Threaded or Sherlock GT Extension Poles
- Length 4 in
- Material Fiberglass, Nylon, Polypropylene
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F6333
- Zoro # G6149945
- UPC # 71497175335
- Country of Origin China
- Category Painting Tools
Dimensions
Length | 4 in |
Width | 2 1/4 in |
Diameter | 1 3/8 in |
Details
Color | Dark Green |
For Use With | Threaded or Sherlock GT Extension Poles |
Item | Brush and Tool Holder |
Material | Fiberglass, Nylon, Polypropylene |
Thickness | 4 in |
Product Type | Brush and Tool Holder |
Description
Brush and Tool Holder, Length 4 in, Width 2 1/4 in, Diameter 1 3/8 in, Material Fiberglass, Nylon, Polypropylene, Thickness 4 in, Color Dark Green, Product Type Brush and Tool Holder, For Use With Threaded or Sherlock GT Extension Poles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Cup System Kit, 6.8 fl oz. Capacity (26314)
- LOPAREX RED ROSIN PAPER 36""X140' (36140/25)
- WOOSTER Roller Frame and Cover, 10in.L (R138-3)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Fluorescent Red/Orange, Solvent -Based (TT3701007)
- WOOSTER 3" x 1/8" Nap Adhesive Applicator Roller Cover (R245)
- WOOSTER 4 Gal Bucket Lid 8626 (86260000)
- WOOSTER Sherlock Gt Pole Maintenance Kit (FR955)
- WOOSTER WOOSTER FR950 Sherlock Pole Maintenance Kit (71497141187)
- WOOSTER 8619 Qt Pelican Handheld Pail (193679)
- WOOSTER Roller Gauge 1/4 Film Black (R079)
- ALLWAY Sprayshield 36X9 Stiff (SS36)
- Wooster Painting Tools