Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 9/16" Nap Nap, Slit Foam
Mfr # R234
Zoro # G3278304
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Core Material PVC
- Length 9"
- Nap 9/16" Nap
- Cover Material Slit Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R234
- Zoro # G3278304
- UPC # 71497619495
- Country of Origin Mexico
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Core Material | PVC |
Nap | 9/16" Nap |
Cover Material | Slit Foam |
Description
Thick, multi-slit, orange foam provides gentle yet complete coverage with all paints, especially latex. Specifically for uneven surfaces like popcorn or acoustical ceilings, textured walls, masonry, stucco. PVC core resists water and solvents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR925-9)
- IDL PACKAGING Set of Hand-Masker Device, 12 x 60 yd Masking Paper and 1.5 x 60 yd Painters Tape for Painting (TH-120-12-B)
- CAL-TINT II 16 Oz 830-9907 Lamp Black Cal-Tint II Universal Colorant (830-9907)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap, Woven Mohair (R209-9)
- WOOSTER 9" Paint Roller Cover, 1" Nap, Knit Fabric (R242-9)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR923-14)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (0RR6420120)
- WOOSTER R148-3 ZIP TRIM ROLLER REFILL, 2PK (00R1480030)
- WOOSTER 9" Adhesive Applicator, 1/8" Nap, Woven Fabric (R245-9)
- SWIVEL 54052 2 in. Foam Roller (SW3570957)
- Wooster Paint Rollers and Frames