Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 9/16" Nap, Microfiber
Mfr # R524-9
Zoro # G6501439
Sold in multiples of 12 for $34.68
$34.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 9/16"
- Cover Material Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R524-9
- Zoro # G6501439
- UPC # 071497132048
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 9/16" |
Cover Material | Microfiber |
Description
Microfiber Roller Cover,9 In.x9/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Siphon Cup Gasket, For 4NY27, PK5 (TGC-9-K5)
- RUBBERSET One Coat 4 Wall Paint Brush (996840400)
- CAL-TINT II 16 Oz 830-8895 Violet Cal-Tint II Universal Colorant (830-8895)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric (R204)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Woven Fabric (R203-4)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 2 PK (RR301)
- WOOSTER 9" Paint Roller Cover, 1" Nap, Knit Fabric (R242-9)
- WOOSTER Woven Paint Roller Cover, Rough, 4" L (R132-4)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Lambswool (R292)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 5/16" Nap, Woven Fabric, 10 PK (RR514)
- RICHARD 3" Paint Roller Cover, 1/4" Nap, Woven Fabric (94008)
- Wooster Paint Roller Covers