Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/8" Nap, Woven Fabric
Mfr # RR666-9
Zoro # G3868597
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/8"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR666-9
- Zoro # G3868597
- UPC # 71497176936
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Style | Roller |
Paint Type | Flat, Eggshell, Satin, Semigloss, Gloss, Enamels, Primers, Urethanes, Epoxies |
Features | Hydroflow Technology Provides Controlled Release to Improve Paint Flow, White Fabric with A Double Golden Pinstripe Exclusively from Wooster for Smoothest Finish, Greater Capacity, Green Double-Thick Polypropylene Core Resists Water, Solvents, And Cracking |
Description
Pro/doo-z Ftp 9inx3/8in Woven Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Aged Gray, Matte, 12 oz (302592)
- LINZER Tray Paint Rlr Mini Plstc 4In (RM 100)
- PURDY PAINT BRSH XL SPRIG 2.5"" (144380325)
- VHT Use For Automotive Body Paint Repair, Universal Gloss Black, 8 Ounce Aerosol Can (BUN0100)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R239)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Shearling (RR633-4)
- WOOSTER Jumbo-Koter Cirrus X 3/4 Closed-End, 2PK (RR334-6 1/2)
- WOOSTER 6" Mini Paint Roller Cover, 3/4" Nap, Fabric, 2 PK (R329-6)
- WOOSTER 9 in. x 3/4 in. Pro Surpass Shed-Resistant Knit High-Density Fabric Roller Cover (0HR2460090)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR923)
- WOOSTER Wooster Super/FAB 4.5 in. W X 3/8 in. Jumbo Paint Roller Cover , 10PK (RR583-4 1/2)
- Wooster Paint Roller Covers