Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/8" Nap, Woven Fabric
Mfr # R205 - 9
Zoro # G3573221
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/8"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R205 - 9
- Zoro # G3573221
- UPC # 71497606297
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Overall Length | 9 in |
Nap Size | 3/8 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Smooth |
Paint Type | All Paints, Enamels, Varnishes |
Features | Dense Fibers Reduce Dripping And Spatter,Polypropylene Core Resists Water, Solvents, And Cracking |
For Use With | Roller Frame |
Cover Type | Standard |
Compatible Roller Frame Style | Cage |
Surface Texture | Semi-Smooth |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type All Paints, Enamels, Varnishes, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene, For Use With Roller Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Gun Whip Pin, PK4 (26834)
- RUST-OLEUM Chalked Paint, Matte, Coastal Blue, 1 qt (329207)
- RAINGUARD BRANDS 1 Gal. Tinted Waterproofer Matte, Rustic Redwood (TPC-0115)
- GRACO Xtreme Pump, Rebuild Kit UHMWPE LTH(180) (25D235)
- WOOSTER 6" Mini Paint Roller Cover, 3/4" Nap, Fabric, 2 PK (R329-6)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR642-14)
- WOOSTER 9" Paint Roller Cover, 9/16" Nap Nap, Slit Foam (R234)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/4" Nap, Knit Fabric, 2 PK (RR309-6-1/2)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (R577-18)
- WOOSTER PNT RLR CVR KNT 3/8X6.5"" (RR981-6 1/2)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester (PR80C9)
- Wooster Paint Rollers and Frames