Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric
Mfr # RR642
Zoro # G3275160
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/8" Nap
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR642
- Zoro # G3275160
- UPC # 71497118059
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" Nap |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Description
Professional painters seeking awless applications have reached for Pro/Doo-Z roller covers for over 2 years. In a sea of reformulated coatings, these Wooster golden pinstripe rollers remain unchanged and are still a staple of paint store aisles. Dense, high-capacity Pro/Doo-Z fabric has interlocked bers to prevent shedding for smoother nishes. These woven covers provide excellent results with all paints from latex arts to high gloss epoxies and everything in between.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSHOP HERO Rust Remover Gal. Metal Rescue (WH290487)
- WOOSTER Sherlock Gt Extension Pole 8-16 Feet (R096)
- GRACO Reversible Switch Tip (286515)
- KLEAN-STRIP SOLVENT XYLOL XYLENE LIQ 5GAL (CXY24)
- WOOSTER 9" Paint Roller Cover, 1" Nap Nap, Knit Fabric (R242)
- WOOSTER RR923 14 in. Super Fab Ftp 0.37 in. Nap Roller Cover (71497177278)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR663-9)
- WOOSTER 7" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R243-7)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap Nap, Polyamide Yarn (00R1940140)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap Nap, Wool (0RR6330040)
- PREMIER Benjamin Moore Woven 4 in. W X 3/8 in. Mini Roller 10 pk (U66302-018)
- Wooster Paint Roller Covers