Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric
Mfr # R205
Zoro # G3275066
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/8" Nap
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R205
- Zoro # G3275066
- UPC # 71497606297
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" Nap |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Paint Type | All Paints, Enamels, Varnishes |
Description
Super Doo-Z is the most imitated roller in the industry, but it’s made only by Wooster. Interlocked fibers resist shedding for a “no lint” finish. Dense fabric reduces dripping and spatter. Perfect for use with all paints, enamels, and varnishes in sheens from flat to gloss.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT Heat Resistant to 550 Degrees Fahrenheit, Gloss Black, 11 Ounce Aerosol Spray Can (SP124)
- GENERAL FINISHES 1 Qt Colonial Maple Gel Stain Oil-Based Heavy Bodied Stain (CMQ)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, White, Water -Based (205237)
- BINKS Stem Coupling (72-467)
- WOOSTER 14" Paint Roller Cover, 1-1/4" Nap Nap, Knit Lambswool/Polyester (00R2980140)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Fabric (RR313-6 1/2)
- WOOSTER 7" Paint Roller Cover, 1/8" Nap, Foam, 2 PK (R730-7)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-9)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Woven Fabric (R203-9)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Knit Fabric (R362-18)
- THE BRUSH MAN 9” Poly Core Roller Cover, Shed-Resistant 3/8” Nap, 36PK (RC9-3/8LF)
- Wooster Paint Roller Covers