Shop All Paint Roller Covers
This Product is Discontinued
Wooster
9" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric, 3 PK (Discontinued)
Mfr # RR663
Zoro # G3276070
This Product is Discontinued
Key Features
- Roller Length 9"
- Surfaces Semi-Smooth
- Cover Material Woven Fabric
- Core Material Polypropylene
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR663
- Zoro # G3276070
- UPC # 71497179845
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Surfaces | Semi-Smooth |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Nap | 3/8" Nap |
Description
No shed, non-matting, and better paint flow. Pro/Doo-Z FTP has everything you want in a roller for flawless results, and more. New HydroFlow technology enables the cover to release paint smoothly and consistently. It makes painting easier because there's no need to go back and rework an area to get perfect coverage. The dense, proprietary fiber construction retains bounce-back for reuse and offers superior finish quality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.