Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric
Mfr # RR660
Zoro # G3279415
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Surfaces Semi-Smooth
- Cover Material Knit Fabric
- Length 9"
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # RR660
- Zoro # G3279415
- UPC # 71497677099
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Surfaces | Semi-Smooth |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Nap | 3/8" Nap |
Description
High-capacity Golden Flo rollers achieve fast no skip coverage with fewer trips to the paint tray. Good density fibers resist matting for a smoother finish. Now a low-shed knit, Golden Flo is best for all flat or eggshell paints, stains, and waterproofing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 4" Paint Brush Multipack 12 PK (PB832-4)
- ZINSSER 1 Qt White Peel Stop Triple Thick Binding Primer (260925)
- RUST-OLEUM Rust Preventative Spray Paint, Light Machinery Gray, Gloss, 15 oz (V2183838)
- PREMIER Push Button, Fiberglss, SS, 4 ft.-8 ft., PK6 (83048)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric, 3 PK (RR726)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Knit Fabric, 2 PK (RR300)
- WOOSTER 6" Mini Paint Roller Cover, Mohair, 2 PK (R252-6)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Knit Lambswool/Polyester (R295-4)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (RR665-9)
- WOOSTER 12" Paint Roller Cover, 3/4" Nap, Woven Fabric (RR644-12)
- LIGHT HOUSE BEAUTY R212 4.5 in. Pipe Painter 4-1/2 in. (LI3579152)
- Wooster Paint Roller Covers