Shop All Paint Roller Covers
This Product is Discontinued
Wooster
9" Paint Roller Cover, 3/8" Nap, Microfiber, 3 PK (Discontinued)
Mfr # R527-9
Zoro # G1722479
This Product is Discontinued
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/8"
- Cover Material Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R527-9
- Zoro # G1722479
- UPC # 71497189158
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Microfiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.