Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/8" Nap, Knit Fabric
Mfr # R337
Zoro # G4279905
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/8"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R337
- Zoro # G4279905
- UPC # 71497607393
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Core Dia. | 3/4 in |
Core Diameter | 1 1/2 in |
Nap Size | 3/8 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Paint Type | All Flat and Eggshell Paints |
Cover Type | Standard |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Surface Texture | Semi-Smooth |
Compatible Roller Frame Style | Cage |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Eggshell Paints, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Decorative Texture Roller, Palm Leaf (DW186)
- RUST-OLEUM Polyurethane Spray, Clear, Satin, 11.25 oz, 20 to 25 sq ft (200281)
- PREMIER 9" Paint Roller Cover, 1-1/4" Nap, Polyester/Knitted Wool (9KW2-125)
- DEVILBISS Reusable Cup Frame, 34OzPk2 (DPC-608)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-18)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR925-9)
- WOOSTER 3" Mini Paint Roller Cover, 3/16" Nap, Woven, 2 PK (R148-3)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric, 3 PK (R569-9)
- WOOSTER 18 in. R/C 3/8 in. R275 (00R2750180)
- WOOSTER 4" Paint Roller Cover, 3/16" Nap, Woven Fabric (R206 - 4)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/4" Nap, Knit Fabric, 2 PK (RR309-4 1/2)
- Wooster Paint Roller Covers