Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/8" Nap, Knit Fabric
Mfr # R259-9
Zoro # G0467069
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/8"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R259-9
- Zoro # G0467069
- UPC # 71497142535
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Nap Size | 3/8 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Style | Roller |
Paint Type | Flat Latex Paints |
For Use With | 9 in W, Any 1-1/2 in dia Cage Frame |
Features | Polypropylene Core Resists Water, Solvents, and Cracking |
Compatible Roller Frame Style | Cage |
Cover Type | Standard |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Surface Texture | Semi-Smooth |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Latex Flat Paints, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene, For Use With 9 in W, Any 1 1/2 in dia Cage Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Ultimate Satin Clear Oil-Based Spar Urethane 1 qt (9341H)
- LINZER MINI WOVEN CVR 4X1/2""5PK (MR102-5-4)
- MINWAX Fast-Drying Polyurethane Gloss Clear Oil-Based Fast-Drying Polyurethane 1 qt (63000444)
- LINZER Linzer Pro Edge 3 In. x 6 In. Foam Handle Pad Painter (PD 7006)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR923)
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 2 PK (00R2310060)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R562)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-7)
- WOOSTER Jumbo-Koter Cirrus X 1/2 Closed-End, 2PK (RR333-6 1/2)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R240)
- WOOSTER 6" Mini Paint Roller Cover, Foam, 2 PK (00R2640060)
- Wooster Paint Rollers and Frames