Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/8" Nap, Fabric
Mfr # R728-9
Zoro # G3869288
product price: $4.79
/ea
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/8"
- Cover Material Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R728-9
- Zoro # G3869288
- UPC # 71497120731
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Medium |
Paint Type | All Flat and Eggshell Paints |
Features | Mint Green Fabric for All Flat and Eggshell Paints, Good Quality, Great Value Choice; Recommended for Maintenance Jobs That Dont Require the Finest Finish, Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Painters Choice 9inx3/8in 3PK Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Roof Cement, Solvent Base, Black (301826)
- WOOSTER Wooster Brush American Contractor Kit (WO601229)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Black, Solvent Base (285122)
- PREMIER 2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17311)
- WOOSTER COVER 9 X 1/2 NAP S/FAB, 3PK (R740-9)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R339)
- WOOSTER Jumbo-Koter Cirrus X 1/2 Closed-End, 2PK (RR333-6 1/2)
- WOOSTER Cover Paint Roller 9X3/8In 3Pk (R568-9)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR923-18)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Fabric, 2 PK (RR313)
- ZORO SELECT 6" Mini Paint Roller Cover, 3/8" Nap, Acrylic, 2 PK (403T23)
- Wooster Paint Rollers and Frames