Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/4" Nap, Woven Fabric
Mfr # RR668-9
Zoro # G3868551
product price: $4.85
/ea
Sold in multiples of 12 for $58.20
$58.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/4"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR668-9
- Zoro # G3868551
- UPC # 71497176950
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Rough |
Style | Roller |
Paint Type | Flat or Eggshell Paints, Stains, Waterproofing (Latex, Acrylic and Oil) |
Features | High-Capacity Yellow Fabric for Fast No Skip Coverage; Dense Fibers Resist Matting for Smooth Results, Polypropylene Core Resists Water, Solvents, And Cracking |
Description
Pro/doo-z Ftp 9inx3/4in Woven Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Rust Preventative Spray Paint, Hunter Green, Gloss, 12 oz (K02789007)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Orange, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series (59YE57)
- KRYLON Rust Preventative Spray Paint, White, Satin, 12 oz (K02753007)
- PENOFIN 1 Qt Natural Exotic Hardwood Penetrating Wood Finish (550-VOC) (F5XHWQT)
- WOOSTER 18" Paint Roller Cover, 1/4" Nap Nap, Fabric (R232)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Mohair, 2 PK (RR304-6 1/2)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Knit Fabric (R275-7)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (RR662)
- WOOSTER 3" Paint Roller Cover, 1/4" Nap Nap, Mohair/Polyester (R207)
- WOOSTER 12" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (00R2400120)
- HYDE Roller Cvr Value 9In 1/2Pile (99831-US)
- Wooster Paint Rollers and Frames