Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/4" Nap, Woven Fabric
Mfr # RR644 9
Zoro # G3573416
original price:
$6.85
9% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/4"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR644 9
- Zoro # G3573416
- UPC # 71497118097
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Rough |
Style | Roller |
Paint Type | All Paints, Enamels, Primers, Urethanes, Epoxies |
Features | Proprietary High-Density White Fabric with A Golden Pinstripe Stays Resilient, Resists Matting for the Smoothest Professional Finish, Green(TM) Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Golden Flo Cpaint Roller Cover 9X75 Nap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN 2" Chip Paint Brush, China Hair Bristle, Plastic Handle (0008600400)
- KRYLON 9 Oz Aluminum NOW Enamel Spray Paint (21201)
- RUST-OLEUM Paint Remover, Cleaners/Thinners, 1 gal. (315512)
- RUST-OLEUM Clear, Matte, 11 oz (267028)
- WOOSTER Woven Paint Roller Cover, Rough, 4" L (R331-4)
- WOOSTER R267 9 in. Painters Choice 0.37 in. Nap Roller Cover (71497607393)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Fabric, 2 PK (RR313-4.5)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR933-9)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 5/16" Nap, Woven Fabric, 10 PK (RR514)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (RR327-6.5)
- PURDY 4-1/2" Paint Roller Cover, 1/2" Nap, Nylon/Polyester, 2 PK (14G624063)
- Wooster Paint Roller Covers