Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/4" Nap, Woven Fabric
Mfr # R578-9
Zoro # G2267548
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/4"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R578-9
- Zoro # G2267548
- UPC # 71497173874
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Nap Size | 3/4 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Rough |
Paint Type | All Paints |
Cover Type | Standard |
Compatible Roller Frame Style | Cage |
Surface Texture | Rough |
Surface Material | Concrete, Drywall, Masonry, Metal, Wood |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/4 in Nap Size, Surface Material Concrete, Drywall, Masonry, Metal, Wood, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORMAXX Spray Paint, Gloss, Black, 12 oz (K05505007)
- KRYLON Metallic Spray Paint, Aluminum, Metallic, 12 oz (K02766007)
- RUST-OLEUM Interior Paint, Matte, 1 qt (287722)
- NELSON PAINT MARKING TOOL REPLACEMENT NOZZLE (HW60)
- WOOSTER Roller Cvr Fbrc 2Pk 4.5X3/8In (RR302-4.5)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Polyamide Yarn (R195-9)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R239)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R281-9)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR666)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Shearling (RR632-18)
- PREMIER 7" Paint Roller Cover, 3/4" Nap, Polyester/Knitted Wool (7KW2-75)
- Wooster Paint Roller Covers