Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/4" Nap, Shearling
Mfr # RR633-9
Zoro # G1804451
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/4"
- Cover Material Shearling
- Core Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR633-9
- Zoro # G1804451
- UPC # 71497137081
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Shearling |
Core Material | Phenolic |
Surfaces | Semi-Rough to Rough |
Style | Roller |
Paint Type | Oil Based, Water Based |
Features | Single-Piece, Heart of The Pelt Construction, Hand Sewn with Extra Attention to Quality, Very Dense and Soft to Roll Out the Fastest, Most Uniform Finish, Thick Professional Phenolic Core Resists Water and Solvents |
For Use With | BR549-11, R017-9, R030 - 9, R402-11, R404-11, R405 - 13, R501 - 9 |
Description
Paint Roller Cover, Paint Type Oil Based, Water Based, Cover Material Natural Shearling, Core Material Phenolic, For Use With BR549-11, R017-9, R030 - 9, R402-11, R404-11, R405 - 13, R501 - 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-POL PRODUCTS Gravitex Plus Underbody Coat Blk 1L (UP0721)
- WORK DAY Spray Paint, Gloss, Blue, 10 oz (A04403007)
- WOOSTER 4 in Paint Roller Cover, 3/16" Nap, Fabric (R206-4)
- ZINSSER 1 gal. White Water Primer (256261)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR643-9)
- WOOSTER 18" Floor Coating Roller, Plastic Looped (R233-18)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap Nap, Wool (0RR6330040)
- WOOSTER 14" Paint Roller Cover, 9/16" Nap, Microfiber (R524-14)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR923-4)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR660)
- WOOSTER 7" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-7)
- Wooster Paint Rollers and Frames