Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/4" Nap, Polyamide Yarn
Mfr # R195-9
Zoro # G3444589
original price:
$8.15
12% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/4"
- Cover Material Polyamide Yarn
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R195-9
- Zoro # G3444589
- UPC # 71497177483
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Overall Length | 9 in |
Nap Size | 3/4 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Polyamide Yarn |
Core Material | Polypropylene |
Surfaces | Rough |
Style | Roller |
Paint Type | All Flat, Eggshell and Satin Paints, Stains |
Features | Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Cover Type | Standard |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Surface Texture | Rough |
Compatible Roller Frame Style | Cage |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Eggshell Paints, Satin Paints, Stains, Core Diameter 1 1/2 in, Cover Material Polyamide, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Brush Kit, 0.013 in. Nozzle (48PX90)
- PURDY PNTBRSH PRO-EX GLIDE 3"" (144152730)
- WOOSTER 2-1/2" Angle Sash Paint Brush, White China Bristle, Plastic Handle (Z1121)
- DEFT 12.25 Oz. Gloss Clear Wood Finish Interior Spray Lacquer (DFT010/54)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Shearling (RR633)
- WOOSTER R201-9 PRIMER COVER 3/8IN NAP (00R2010090)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 5/16" Nap, Microfiber, 2 PK (RR314-6-1/2)
- WOOSTER ROLLER CVR 38X9 in., 4PK (RR868-9)
- WOOSTER 9" Paint Roller Cover, 1/8" Nap, Foam, 2 PK (R730-9)
- WOOSTER 18" Floor Coating Roller, Plastic Looped (R233-18)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap Nap, Woven Mohair (R209)
- Wooster Paint Rollers and Frames