Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/4" Nap Nap, Shearling
Mfr # RR633
Zoro # G3278785
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/4" Nap
- Cover Material Shearling
- Core Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR633
- Zoro # G3278785
- UPC # 71497137081
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/4" Nap |
Cover Material | Shearling |
Core Material | Phenolic |
Paint Type | enamels |
Description
Finest-quality, 100% natural shearling for all paints, including latex, alkyds, enamels, urethanes. Single-piece, heart of the pelt construction, hand sewn with extra attention to quality. Very dense and soft to roll out the fastest, most uniform finish. Thick professional phenolic core resists water and solvents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Finish and Activator Kit, Black, Urethane (9879419-1501)
- PROSOURCE Brush Foam High Density 4In (850540)
- WOOSTER Polypropylene Paint Bucket, 4 gal (8616)
- WORK TOOLS 6" Mini Paint Roller Cover, Velour, 2 PK (51016)
- WOOSTER 9" Paint Roller Cover, 1" Nap, Shearling (RR635-9)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/4" Nap Nap, Knit Fabric, 2 PK (RR309)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester (00R2950180)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (RR924)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap Nap, Woven Mohair (R209)
- WOOSTER 4" Mini Paint Roller Cover, 3/4" Nap, Fabric, 2 PK (R329-4)
- FOAMPRO Roller Cover Foam 2Pk 6X3/8In (75RS)
- Wooster Paint Rollers and Frames