Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/4" Nap Nap, Knit Lambswool/Polyester
Mfr # R296
Zoro # G3278870
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/4" Nap
- Cover Material Knit Lambswool/Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R296
- Zoro # G3278870
- UPC # 71497660893
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/4" Nap |
Cover Material | Knit Lambswool/Polyester |
Core Material | Polypropylene |
Surfaces | Semi-Rough to Rough |
Paint Type | All Flat, Satin or Semi-Gloss Paints, Stains, Waterproofing |
Description
Shed-resistant, cream-colored, knit fabric blend of 50% lambswool and 50% polyester for 100% performance in all flat, satin or semi-gloss paints, stains, waterproofing. Wool provides maximum paint capacity and a smooth finish; polyester resists matting. Green double-thick polypropylene core resists water, solvents, and cracking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Gun Whip Pin, PK4 (26834)
- WOOSTER 5-1/2" Flat Sash Paint Brush, Polyester Bristle, Threaded Hardwood Handle (F5119-5 1/2)
- SLIPDOCTORS SlipDoctors - Tuff Grip Clear WB - Gallon (S-CT-TUFCLR1G)
- RUST-OLEUM Spray Paint, Dull Aluminum, Gloss, 12 oz (1614830)
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (R222-6)
- WOOSTER Cirrus X 1/2 (R184-14)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric, 6 PK (RR727)
- WOOSTER 18" Paint Roller Cover, 5/16" Nap, Microfiber (R235-18)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-9)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap, Mohair/Polyester (R207-9)
- WOOSTER 4" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 10 PK (R251-4)
- Wooster Paint Roller Covers