Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/4" Nap Nap, Knit Lambswool
Mfr # R292
Zoro # G3277148
original price:
$12.74
17% off
new price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/4" Nap
- Cover Material Knit Lambswool
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R292
- Zoro # G3277148
- UPC # 71497661296
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/4" Nap |
Cover Material | Knit Lambswool |
Core Material | Polypropylene |
Surfaces | Rough |
Paint Type | Oil Based, Water Based |
Description
Buff-colored 100% natural lambswool is knitted into a synthetic backing for consistent quality. Quickly applies stains, waterproofing, and all flat or satin paints, including latex. Green double-thick polypropylene core resists water, solvents, and cracking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 1 GAL NANO Penetrating Wood Sealer (SO7214)
- WOOSTER 4" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric, 2 PK (R229-4)
- RAINGUARD BRANDS 1 Gal. Blok-Lok Vertical Surface Water Repellent (CR-0201)
- PREMIER 3 in. Z-Pro Roller Cover 3/8 in. (730)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Woven Fabric (RR644-18)
- WOOSTER 4" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (R206)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-4)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR642-9)
- WOOSTER 1-.25in. Nap Super-Fab Roller Covers R243-9 (71497632791)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Shearling (RR633-4)
- ARROWORTHY 7 in Paint Roller Cover, 1/4" Nap, European Woven Fabric (7MFR2)
- Wooster Paint Roller Covers