Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric
Mfr # RR662
Zoro # G3274935
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Cover Material Knit Fabric
- Surfaces Rough
- Core Material Polypropylene
- Nap 3/4" Nap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # RR662
- Zoro # G3274935
- UPC # 71497677297
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Cover Material | Knit Fabric |
Surfaces | Rough |
Core Material | Polypropylene |
Nap | 3/4" Nap |
Description
High-capacity Golden Flo rollers achieve fast no skip coverage with fewer trips to the paint tray. Good density fibers resist matting for a smoother finish. Now a low-shed knit, Golden Flo is best for all flat or eggshell paints, stains, and waterproofing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 32 Oz Kit Whiteboard Paint Covers 50 Sq. Ft., Gloss, White (SP-1201)
- RAE Traffic Zone Marking Paint, 1 gal., Yellow, Alkyd Solvent -Based (2402-01)
- HELMSMAN Minwax Satin Clear Oil-Based Spar Urethane 1 gal (13205000)
- DOMINION SURE SEAL Dominion Sure Seal DOM-SZC Hi Build Weld Thru Primer; 20Oz Can (DOM-SZC)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (00R2810090)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap Nap, Polyamide Yarn (00R1940140)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Woven Fabric (R204-4)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Woven Fabric, 2 PK (RR302)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (RR924)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-14)
- PREMIER 9" Paint Roller Cover, 3/4" Nap, Polyester/Knitted Wool (9KW2-75)
- Wooster Paint Roller Covers