Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric
Mfr # R364
Zoro # G3277227
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Paint Type All Paints
- Nap 3/4" Nap
- Cover Material Knit Fabric
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R364
- Zoro # G3277227
- UPC # 71497172228
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Paint Type | All Paints |
Nap | 3/4" Nap |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Description
Excellent pickup and release for high production. Made in America quality. Use with all paint (flat, eggshell, satin). Green double-thick polypropylene core resists solvents and crack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Plastic Paint Tray, 6 qt, 18" W (RM418)
- OLD MASTERS 1 Qt Cedar Oil-Based Wiping Stain (11904)
- RUST-OLEUM Interior Paint, Semi-Gloss, Water Base, White, 1 gal (380227)
- RUST-OLEUM Rust-Oleum Professional Yellow Inverted Striping Paint 18 oz (2548838)
- WOOSTER 6" Mini Paint Roller Cover, Foam, 2 PK (00R2640060)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Knit Fabric (R362-18)
- WOOSTER 4.5 in Paint Roller Cover, 1/2" Nap, Fabric (RR382-4 1/2)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Woven Fabric (R578)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric, 3 PK (R568)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric, 3 PK (RR726)
- THE BRUSH MAN 4” Phenolic Core Roller Cover, 1/2” Nap, 48PK (RC4-1/2-PHEN)
- Wooster Paint Rollers and Frames