Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric
Mfr # R277
Zoro # G3275635
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/4" Nap
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R277
- Zoro # G3275635
- UPC # 71497612991
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/4" Nap |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Rough |
Paint Type | All Flat and Eggshell Paints |
Description
Mint green good-quality fabric for all flat paints. Polypropylene core resists water, solvents, and cracking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GACO 5 Gal Shale GacoDeck Water-Based Elastomeric Top Coat (DT16)
- GENERAL FINISHES 1 Pt Provincial Wood Stain Water-Based Penetrating Stain (WVPT)
- POLYCRYLIC Minwax Satin Crystal Clear Water-Based Polyurethane 1 gal (13333000)
- ZORO SELECT 2-1/2" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW7)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Knit Lambswool/Polyester (R295-14)
- WOOSTER 4.5 in Paint Roller Cover, 3/8" Nap, Fabric (RR381-4 1/2)
- WOOSTER 4-1/2" Mini Paint Roller Cover, Foam, 2 PK (RR310)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 2 PK (RR301)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (RR664-9)
- WOOSTER 6" Mini Paint Roller Cover, Poly Yarn, 10 PK (R216-6)
- Wooster Paint Rollers and Frames