Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric
Mfr # 00R2810090
Zoro # G3277175
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Cover Material Knit Fabric
- Nap 3/4" Nap
- Surfaces Rough
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 00R2810090
- Zoro # G3277175
- UPC # 71497100832
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Cover Material | Knit Fabric |
Nap | 3/4" Nap |
Surfaces | Rough |
Description
Overhanging material from the non-beveled end rolls paint into corners for fast production. Super/Fab rollers are made with the finest materials. They offer high paint capacity with less dripping or spatter to deliver faster, cleaner painting. The fabric resists matting for complete coverage and smooth painting results. Ideal for applying paints to smooth or lightly textured walls & ceilings, lightly textured drywall, stucco or wood and acoustical tile.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-2)
- ZORO SELECT #8 Artist Paint Brush, Synthetic Bristle, Polypropylene Handle (1TTW9)
- DEVILBISS Cup and Lid (GFC-502)
- GRACO Airless Spray Gun Tip, Tip Size 0.023 In (XHD523)
- WOOSTER Cirrus X 1/2 (R184-9)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric (R205-4)
- WOOSTER 18" Paint Roller Cover, 1/4" Nap, Mohair/Polyester (R207-18)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Polyamide Yarn (R194-14)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (R576-18)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Fabric, 10 PK (RR504)
- WOOSTER 4-1/2" Mini Paint Roller Cover, Foam (RR310-4 1/2)
- Wooster Paint Roller Covers