Shop All Paint Roller Covers
This Product is Discontinued
Wooster
9" Paint Roller Cover, 3/4" Nap, Microfiber (Discontinued)
Mfr # R525-9
Zoro # G6501527
This Product is Discontinued
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/4"
- Cover Material Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R525-9
- Zoro # G6501527
- UPC # 71497132437
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Microfiber |
Description
Microfiber Roller Cover,9 In.x3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.