Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/4" Nap, Knit Lambswool
Mfr # R292-9
Zoro # G1162872
product price: $7.09
/ea
Sold in multiples of 10 for $70.90
$70.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/4"
- Cover Material Knit Lambswool
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R292-9
- Zoro # G1162872
- UPC # 71497661296
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Knit Lambswool |
Core Material | Polypropylene |
Surfaces | Rough |
Paint Type | Oil Based, Water Based |
For Use With | BR549-11, R017-9, R030 - 9, R402-11, R404-11, R405 - 13, R501 - 9 |
Description
Paint Roller Cover, Paint Type Oil Based, Water Based, Cover Material Knit Lambswool, Core Material Polypropylene, For Use With BR549-11, R017-9, R030 - 9, R402-11, R404-11, R405 - 13, R501 - 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS HONDA BLACK BUMPER COATER AEROSOL (SE39293)
- SEYMOUR OF SYCAMORE PBE E-Coat Primer, Olive, 12 oz (16-1698)
- ECOBOND 1 Gallon Lead Defender Off White (EC96503)
- PREMIER Paint Mixer, 23 in (PM72533)
- WOOSTER 4-1/2" Mini Paint Roller Cover, Foam, 2 PK (RR310)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-14)
- WOOSTER 18" Paint Roller Cover, 9/16" Nap, Microfiber (R524-18)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap (0RR9290090)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester (R295)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R240)
- C.H. YATES C.H. Yates 130-4 Black Rubber End Cap Roller - 3 in. x 1.25 in. x 0.5 in. (130-4)
- Wooster Paint Rollers and Frames