Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/4" Nap, Knit Fabric
Mfr # RR662-9
Zoro # G6258539
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/4"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR662-9
- Zoro # G6258539
- UPC # 71497677297
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Rough |
Description
Roller Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Traffic Zone Marking Paint, 1 gal., White, Chlorinated Solvent -Based (7493-01)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, White, 1 gal (7792-402)
- RUST-OLEUM Gloss, Clear, Quart (242057)
- ZORO SELECT Economy Floor Tape Applicator (TPA-10)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-18)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 5/16" Nap, Microfiber, 2 PK (RR314-6-1/2)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Knit Fabric (R363-18)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Foam (R265-9)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Woven Fabric, 2 PK (RR302)
- WOOSTER 7" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-7)
- WORK TOOLS INTERNATIONAL 6 in. Whizz Prem Foam Blk Mini Rlr 2Pk (54064)
- Wooster Paint Rollers and Frames