Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/4" Nap, Knit Fabric
Mfr # R564-9
Zoro # G2096766
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/4"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R564-9
- Zoro # G2096766
- UPC # 71497172228
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Nap Size | 3/4 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Style | Roller |
Paint Type | All Paints |
Features | First Choice for Value and Performance in A Production Cover, Excellent Paint Pickup and Release, Green Double-Thick Polypropylene Core Resists Water, Solvents, And Cracking |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Surface Texture | Rough |
Compatible Roller Frame Style | Cage |
Cover Type | Standard |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Leak Sealer, 11 oz, Latex; Oil Base, Clear (265495)
- PURDY Jumbo Mini Kit 4.5 Inch (14C810600)
- WOOSTER 3" Flat Sash Paint Brush, Micro Tip Bristle (4233)
- SEAL KRETE 700005 5 gal. Heavy Duty Waterproofer Hi Solids (208598)
- WOOSTER 9" Paint Roller Cover, 1" Nap Nap, Knit Lambswool/Polyester (R297)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (RR924)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap Nap, Microfiber (00R2490180)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric (RR643)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-18)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric, 3 PK (R569-9)
- WEILER 4" Premium Roller Cover, 3/4" Nap, for Rough Surfaces (49045)
- Wooster Paint Roller Covers