Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/16" Nap, Woven Fabric
Mfr # RR665-9
Zoro # G3868649
product price: $4.99
/ea
Sold in multiples of 12 for $59.88
$59.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/16"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR665-9
- Zoro # G3868649
- UPC # 71497176929
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/16" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Smooth |
Style | Roller |
Paint Type | Flat, Eggshell, Satin, Semigloss, Gloss, Enamels, Primers, Urethanes, Epoxies |
Features | Hydroflow Technology Provides Controlled Release to Improve Paint Flow, White Fabric with A Double Golden Pinstripe Exclusively from Wooster for Smoothest Finish, Greater Capacity, Green Double-Thick Polypropylene Core Resists Water, Solvents, And Cracking |
Description
Pro/doo-z Ftp9inx3/16in Woven Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Orange, Gloss, 3 oz (SCS-050)
- SLIPDOCTORS SlipDoctors - Stone Grip - Quart (S-TR-SGINDQT)
- PURDY PAINT BRSH XL SPRIG 4"" (144380340)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 5/16" Nap Nap, Microfiber, 2 PK (RR314)
- WOOSTER 6-1/2" Mini Paint Roller Cover, No Nap Nap, Foam, 2 PK (RR308-6-1/2)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (RR925)
- WOOSTER 4.5 in Paint Roller Cover, 3/8" Nap, Fabric (RR381-4 1/2)
- WOOSTER 3" Mini Paint Roller Cover, 2 PK (R148)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Lambswool/Polyester (R296)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Knit Lambswool/Polyester (R295-18)
- WAGNER 0 Smart Edge Roller, 38 in Nap (530000)
- Wooster Paint Roller Covers