Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/16" Nap, Woven Fabric
Mfr # R273-9
Zoro # G0466895
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/16"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R273-9
- Zoro # G0466895
- UPC # 71497613097
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Nap Size | 3/16 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/16" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Smooth |
Style | Roller |
Paint Type | All Paints, Including Semi-Gloss or Gloss Finishes and Enamels |
Features | Polypropylene Core Resists Water, Solvents, and Cracking |
For Use With | 9 in W, Any 1-1/2 in dia Cage Frame |
Compatible Roller Frame Style | Cage |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Cover Type | Standard |
Sheen Type | Gloss, Semi-Gloss |
Surface Texture | Smooth |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/16 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type All Paints, Enamels, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene, For Use With 9 in W, Any 1 1/2 in dia Cage Frame, Sheen Type Gloss, Semi-Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER SK7705 Elastomeric Roof Coating, White, 18 L Pail, Liquid (1324765)
- GRACO TC Pro Cordless Airless Paint Sprayer (17N166)
- KLEAN-STRIP Acetone Solvent 1 qt (QKSP95005SC)
- WOOSTER 9" Adhesive Applicator, 1/8" Nap, Woven Fabric (R245-9)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 5/16" Nap, Microfiber, 2 PK (RR314-6-1/2)
- WOOSTER Mini Paint Roller Cover, Semi-Rough, PK10 (R130-6)
- WOOSTER 18" Paint Roller Cover, 3/16" Nap, Woven Fabric (RR641-18)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric (R205-4)
- WOOSTER 7" Paint Roller Cover, 1" Nap, Knit Fabric (R242-7)
- WOOSTER Cirrus X 1 (R186-14)
- WOOSTER 4.5 in Mini Paint Roller Cover, 3/8" Nap, Woven Fabric (RR502-4 1/2)
- Wooster Paint Rollers and Frames